Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Spencer Metal Frame Bench 48
See all 198 items in product family

Spencer Metal Frame Bench 48" Blue

Item #: WBB366547

Sold By: globalindustrial.com

Usually ships in 19 to 22 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $1,134.95 ea.
3+ $1,055.95 ea.

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Spencer Metal Frame Bench 48" Blue

Benches in the Spencer Series of Petersen architectural quality site furnishings feature a unique pattern and tailored design that will enhance your indoor and outdoor setting. The bench features all welded steel for years of service and durability. The high quality and lustrous powder coated paint finish is both appealing and rugged. Add matching Spencer Series Planters to compliment the looks for your facility.

Product Specifications

  • LENGTH INCHES48
  • WIDTH INCHES22
  • HEIGHT INCHES35
  • COLOR FINISHBlue
  • BRANDPetersen Mfg
  • CONSTRUCTIONSteel
  • FRAME COLORBlue
  • FRAME CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERSPC48 blue
  • SEAT LENGTH INCHES45
  • SEAT WIDTH INCHES18
  • SEAT HEIGHT INCHES16-3/4
  • TYPEDecorative Bench
  • STYLEBacked Bench with Arms
  • MOUNT TYPESurface

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.