Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Spencer Metal Frame Bench 74" Bronze
See all 90 items in product family

Spencer Metal Frame Bench 74" Bronze

Item #: WBB366575

Sold By: globalindustrial.com

Usually ships in 22 to 25 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $1,396.00 ea.
3+ $1,297.00 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Spencer Metal Frame Bench 74" Bronze

Benches in the Spencer Series of Petersen architectural quality site furnishings feature a unique pattern and tailored design that will enhance your indoor and outdoor setting. The bench features all welded steel for years of service and durability. The high quality and lustrous powder coated paint finish is both appealing and rugged. Add matching Spencer Series Planters to compliment the looks for your facility.

Product Specifications

    • LENGTH INCHES74-1/8
    • LENGTH INCHES74-1/8
    • WIDTH INCHES22
    • WIDTH INCHES22
    • HEIGHT INCHES35
    • COLOR FINISHBronze
    • HEIGHT INCHES35
    • BRANDPetersen Manufacturing Co
    • COLOR FINISHBronze
    • CONSTRUCTIONSteel
    • BRANDPetersen Manufacturing Co
    • CONSTRUCTIONSteel
    • TYPEWith Back
    • FRAME COLORBronze
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERSPC74 bronze
    • SEAT LENGTH INCHES71
    • SEAT HEIGHT INCHES16-3/4
    • SEAT WIDTH INCHES18
    • SEAT HEIGHT INCHES16-3/4
    • TYPEDecorative Bench
    • STYLEBacked Bench with Arms
    • STYLESpencer
    • MOUNT TYPESurface

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed