Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sunrise Metal Frame Bench 48
See all 198 items in product family

Sunrise Metal Frame Bench 48" Black

Item #: WBB366555

Sold By: globalindustrial.com

Usually ships in 19 to 22 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $1,132.95 ea.
3+ $1,053.95 ea.

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Sunrise Metal Frame Bench 48" Black

Benches in the Sunrise Series of Petersen architectural quality site furnishings offer attractive curves and angles that will enhance any indoor and outdoor setting. Benches are all welded steel for years of service and durability. The high quality and lustrous powder coated paint finish is both appealing and rugged. Add matching Sunrise Series Tables and Planters to compliment the looks of your facility.

Product Specifications

  • LENGTH INCHES48
  • WIDTH INCHES21
  • HEIGHT INCHES44
  • COLOR FINISHBlack
  • BRANDPetersen Mfg
  • CONSTRUCTIONSteel
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERSUNB48 black
  • SEAT LENGTH INCHES48
  • SEAT WIDTH INCHES21
  • SEAT HEIGHT INCHES19-1/2
  • TYPEDecorative Bench
  • STYLEBacked Bench with Arms
  • MOUNT TYPESurface

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.