Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oxford Garden® 5' Bench Cushion - Dupione Walnut

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Oxford Garden® 5' Bench Cushion - Dupione Walnut

Item #: WBB1310931

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $190.00 Save up to 18%
Price: $155.80

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Oxford Garden® 5' Bench Cushion - Dupione Walnut

Add comfort and style with our specially designed cushions. All of our cushions are made of Sunbrella fabric. Developed from 30 years' experience with awnings and boat, Sunbrella is made of durable, all weather solution-dyed acrylic. Each cushion has ample length ties to keep your cushion in place even during those gusty days. Single piping provides a clean looking finished edge. Sunbrella feels soft and comfortable to the touch but is rugged outdoors. It retains its color and strength while withstanding years of exposure to sunlight and rain.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES19
    • HEIGHT INCHES2-1/2
    • COLOR FINISHDupione Walnut
    • ASSEMBLYAssembled
    • BRANDOxford Garden®
    • MANUFACTURERS PART NUMBER1C60WA
    • TYPECushion
    • WEIGHT LBS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.100.26:23