DC America Rose Resin Back Park Bench

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

DC America Rose Resin Back Park Bench

Item #: WBB1044832

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 104.95
Product Information
Customer Review
Product Q&A
Accessories
DC America Rose Resin Back Park Bench

Cast Iron Legs, Rust-Free Resin Back And Hardwood Slats. Rust Resistant Bronze Finish, Size:49.60In L X 24.80In W X 32.60In H

Product Specifications

    • LENGTH INCHES49-5/8
    • WIDTH INCHES32-5/8
    • HEIGHT INCHES24-13/16
    • COLOR FINISHBronze
    • BRANDDC America
    • CONSTRUCTIONWood
    • DESCRIPTIONRose Resin Back Park Bench
    • FRAME CONSTRUCTIONCast Iron
    • MANUFACTURERS PART NUMBERSLP2660BRSP
    • PACKAGE QUANTITY1
    • TYPEWood Bench
    • STYLEBacked Bench with Arms
    • LIMITED WARRANTY1 Year
    • WOOD TYPEHardwood

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

A great buy

Your review: This is a very attractive addition to my yard. It has the appearance of a product costing 2 or 3 times what I paid. I'm very pleased overall.

Pros: Assembly was easy, even for me and I'm all thumbs when it comes to working with my hands.

Cons: The bench took a very long time to arrive (almost 3 months from time I placed the order) due to some issue with availability, but it was worth the wait.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

What is the weight capacity on this bench?

Question Asked By: JENNIFER , May 22, 2017

+ View 1 Answer

Answer This Question

Sort by: 

1 Result