Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Signature Series 60" Bench

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Signature Series 60" Bench

Item #: WB250981

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $958.00 Save up to 18%
Price: $785.56

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HARDWOOD OUTDOOR BENCHES
Signature Series Bench
Ideal for any outdoor environment, hardwood benches are made with Shorea wood that resembles teak. Shorea hardwood offers natural oils and a dense texture that is resistant to weather, wear, rot, marring and infestation. Mortise and tenon joints withstand years of heavy use. Arched top offers a deep seat and ergonomic curve. Armrests have a 35 degree radius for a well-rounded feel. Legs are 1-5/8" thick. 1 Year Limited Warranty. This item can be personalized with a custom logo. Please inquire with a sales representative for more details.

Product Specifications

    • LENGTH INCHES60-1/2
    • WIDTH INCHES26-1/2
    • HEIGHT INCHES36-1/2
    • COLOR FINISHTeak
    • ASSEMBLYUnassembled
    • BRANDOxford Garden®
    • CONSTRUCTIONWood
    • DESCRIPTIONSignature Series Bench
    • FRAME COLORTeak
    • FRAME CONSTRUCTIONWood
    • MANUFACTURERS PART NUMBERSIG60
    • MODEL250981
    • PACKAGE QUANTITY1
    • SEAT LENGTH INCHES60-1/2
    • SEAT WIDTH INCHES26-1/2
    • SEAT HEIGHT INCHES17-1/4
    • TYPEWood Bench
    • WEIGHT LBS78
    • STYLEBacked Bench with Arms
    • MOUNT TYPESurface
    • WOOD TYPEShorea
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!