Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 79 items in product family

38" Rectangular Picnic Table, Polished Gray Limestone Top, Red Quartzite Leg

Item #: WBB583650

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

qty Price
1-2 $661.00 ea.
3+ $629.00 ea.
Product Information
Product Q&A
Accessories
38" Rectangular Picnic Table, Polished Gray Limestone Top, Red Quartzite Leg

The concrete tables offer a rectangular shape in three lengths (38 inches, 58 inches and 68 inches, respectively). All three lengths are 57 inches wide, including the built-in seating. These concrete tables complement their natural surroundings with earth tone colors and have polished white cement seats and tabletops that bolt together to form one solid unit. As a park table or a picnic table, this durable design features a recessed leg angle that allows plenty of leg room for ease of entering the table. These tables have a variety of outdoor applications, both residential and commercial. The table will comfortably seat 4 people.

Product Specifications

  • LENGTH INCHES38
  • WIDTH INCHES57
  • HEIGHT INCHES29
  • COLOR FINISHGray
  • BRANDBohlmann™
  • CONSTRUCTIONConcrete
  • DESCRIPTION38" Rectangular Picnic Table
  • FRAME COLORRed
  • FRAME CONSTRUCTIONConcrete
  • MANUFACTURERS PART NUMBERPT-38
  • TABLE LENGTH INCHES38
  • TABLE WIDTH INCHES26-1/2
  • WEIGHT LBS500
  • STYLEStandard
  • SHAPERectangular
  • MOUNT TYPESurface
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.