Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
40" Octagon Picnic Table, Polished Gray Limestone Top, Tan River Rock Leg
See all 35 items in product family

40" Octagon Picnic Table, Polished Gray Limestone Top, Tan River Rock Leg

Item #: WBB583685

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $1,128.00 ea.
3+ $1,071.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
40" Octagon Picnic Table, Polished Gray Limestone Top, Tan River Rock Leg

This octagon table will seat up to eight people. The four-leg base gives balance and style. Legs centered under seat allow plenty of leg room for easy access. The concrete table tops, seats and legs are reinforced with specially designed steel truss frames. All edges and corners are beveled for safety and to resist chipping. The diameter of the tabletop is 40 inches and the total diameter, with built-in seating, is 69 inches. The height of our octagon table is 29 inches. Table top is casted with a 1-1/2" coupling for an optional umbrella pole (sold separately). Legs restrict optional umbrella pole from reaching the ground.

Product Specifications

    • LENGTH INCHES69
    • WIDTH INCHES69
    • HEIGHT INCHES29
    • COLOR FINISHGray
    • BRANDBohlmann™
    • CONSTRUCTIONConcrete
    • DESCRIPTION40" Octagon Picnic Table
    • FRAME COLORTan
    • FRAME CONSTRUCTIONConcrete
    • MANUFACTURERS PART NUMBEROPT-40
    • TABLE LENGTH INCHES40
    • TABLE WIDTH INCHES40
    • TYPEConcrete Picnic Table
    • WEIGHT LBS1000
    • STYLEStandard Table
    • SHAPEOctagon
    • MOUNT TYPESurface

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.168.74:27