Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
42
See all 42 items in product family

42" ADA Round Picnic Table, Polished Gray Limestone Top, Red Quartzite Leg

Item #: WBB583640

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $842.00 ea.
3+ $799.00 ea.
Product Information
Product Q&A
Accessories
42" ADA Round Picnic Table, Polished Gray Limestone Top, Red Quartzite Leg

This ADA round table is a variation of the round table. A seat section removed to accommodate wheelchairs, making it handicap accessible. Legs centered under seat allow plenty of leg room for easy access. The concrete table tops, seats and legs are reinforced with specially designed steel truss frames. All edges and corners are beveled for safety and to resist chipping. The diameter of the tabletop is 42 inches and the total diameter, with built-in seating, is 57 inches. The height of our round table is 33 inches.

Product Specifications

  • LENGTH INCHES57
  • WIDTH INCHES57
  • HEIGHT INCHES33
  • COLOR FINISHGray
  • BRANDBohlmann™
  • CONSTRUCTIONConcrete
  • DESCRIPTION42" Round Picnic Table (ADA)
  • FRAME COLORRed
  • FRAME CONSTRUCTIONConcrete
  • MANUFACTURERS PART NUMBERRPT-42-H
  • TABLE LENGTH INCHES42
  • TABLE WIDTH INCHES42
  • TYPEConcrete Picnic Table
  • WEIGHT LBS900
  • STYLEADA Table
  • SHAPERound
  • MOUNT TYPESurface

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.