Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
58" Rectangular Picnic Table, Polished Tan River Rock Top, Gray Limestone Leg
See all 35 items in product family

58" Rectangular Picnic Table, Polished Tan River Rock Top, Gray Limestone Leg

Item #: WBB583537

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $876.00 ea.
3+ $834.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
58" Rectangular Picnic Table, Polished Tan River Rock Top, Gray Limestone Leg

The concrete tables offer a rectangular shape in three lengths (38 inches, 58 inches and 68 inches, respectively). All three lengths are 57 inches wide, including the built-in seating. These concrete tables complement their natural surroundings with earth tone colors and have polished white cement seats and tabletops that bolt together to form one solid unit. As a park table or a picnic table, this durable design features a recessed leg angle that allows plenty of leg room for ease of entering the table. These tables have a variety of outdoor applications, both residential and commercial. The table will comfortably seat 6 people. Table top is casted with a 1-1/2" coupling for an optional umbrella pole (sold separately).

Product Specifications

    • LENGTH INCHES58
    • WIDTH INCHES57
    • HEIGHT INCHES29
    • COLOR FINISHTan
    • BRANDBohlmann™
    • CONSTRUCTIONConcrete
    • DESCRIPTION58" Rectangular Picnic Table
    • FRAME COLORGray
    • FRAME CONSTRUCTIONConcrete
    • MANUFACTURERS PART NUMBERPT-58
    • TABLE LENGTH INCHES58
    • TABLE WIDTH INCHES26-1/2
    • TYPEConcrete Picnic Table
    • WEIGHT LBS800
    • STYLEStandard Table
    • SHAPERectangular
    • MOUNT TYPESurface

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.149.30:23