Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
60
See all 79 items in product family

60" Rectangular Concrete Table - Gray

Item #: WBB366670

Sold By: globalindustrial.com

Usually ships in 19 to 22 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $903.95
Product Information
Product Q&A
Accessories
60" Rectangular Concrete Table - Gray

Constructed with steel reinforced concrete legs, seat and tables with powder coated steel braces for added strength and long lasting durability. Offer years of durable service with minimal maintenance. Ideal solution for outdoor use. Provides landscape look of permanence only available from concrete and adds aesthetic value to property. Ships unassembled (power equipment required for installation) in components. Meets ASTM standards. Table shape is Rectangle. Color is Dove Gray. Size is 60" L x 62" W x 29" H.

Product Specifications

  • LENGTH INCHES60
  • WIDTH INCHES62
  • HEIGHT INCHES29
  • COLOR FINISHGray
  • BRANDPetersen Mfg
  • CONSTRUCTIONConcrete
  • FRAME COLORGray
  • FRAME CONSTRUCTIONConcrete
  • MANUFACTURERS PART NUMBERRT-60 gray
  • SEAT HEIGHT INCHES17
  • TABLE LENGTH INCHES60
  • TABLE WIDTH INCHES28
  • TYPEConcrete Picnic Table
  • STYLEStandard Table
  • SHAPERectangular
  • MOUNT TYPESurface

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.