Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
72
See all 79 items in product family

72" Tan Concrete Table Frame w/ Black Steel Mesh Seat & Top

Item #: WBB366498

Sold By: globalindustrial.com

Usually ships in 19 to 22 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $882.00
Product Information
Product Q&A
Accessories
72" Tan Concrete Table Frame w/ Black Steel Mesh Seat & Top

Concrete frames and plastic coated steel top and seating surface add beauty and a sense of permanence while providing aesthetic value to your property. Steel mesh seating and top are coated with sturdy plastic powder coating for outdoor use and are easy to clean. Concrete frames are steel reinforced for maximum strength and offer your landscape a look of permanence. Powder coated steel braces add strength to the table top. Shipped unassembled (power equipment required for installation) in components.

Product Specifications

  • LENGTH INCHES72
  • WIDTH INCHES66
  • HEIGHT INCHES29
  • COLOR FINISHBlack
  • BRANDPetersen Mfg
  • CONSTRUCTIONSteel
  • FRAME COLORTan
  • FRAME CONSTRUCTIONConcrete
  • MANUFACTURERS PART NUMBERRT-M-6 tan/black
  • SEAT HEIGHT INCHES16-3/8
  • TABLE LENGTH INCHES72
  • TABLE WIDTH INCHES28
  • TYPEConcrete Picnic Table
  • STYLEStandard Table
  • SHAPERectangular
  • MOUNT TYPESurface

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.