Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3' Preschool Green Polyethylene Table with Yellow Frame
See all 22 items in product family

3' Preschool Green Polyethylene Table with Yellow Frame

Item #: WBB495919

Sold By: globalindustrial.com

Usually ships in 24 to 27 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $320.95
Product Information
Customer Review
Product Q&A
Accessories
3' Preschool Green Polyethylene Table with Yellow Frame

The 357 Preschool Table is made with durable polyethylene planks with 1-1/16" O.D.framework. Seats are 9" x 36" planks and table tops are 19" x 36".This table is portable and comes with Green Planks and a Galvanized Frame.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES45
    • HEIGHT INCHES20
    • COLOR FINISHGreen
    • BRANDUltraplay®
    • CONSTRUCTIONPlastic
    • DESCRIPTION3' Preschool Table
    • FRAME COLORYellow
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERP357-G
    • SEAT HEIGHT INCHES12
    • TABLE LENGTH INCHES36
    • TABLE WIDTH INCHES19
    • TYPEPlastic Picnic Table
    • STYLEYouth Table
    • SHAPERectangular
    • MOUNT TYPESurface

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

DISAPPOINTED WITH TABLE

Your review: This table still sits not completely constructed due to very poor fitting hardware. The design though simple, is poor, carriage bolts and the holes they 'fit' into are not appropriate. The plastic top and seats are warped(bowed). To the company's credit, they are replacing it...though I haven't seen it yet! Since the problem is the design I don't have much hope of it being better.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.130.94:62