Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Galvanized Frame Picnic Table, Recycled Plastic, 6 ft, Green
See all 54 items in product family

Galvanized Frame Picnic Table, Recycled Plastic, 6 ft, Green

Item #: WBB264230

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $699.00 ea.
3+ $674.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
Galvanized Frame Picnic Table, Recycled Plastic, 6 ft, Green

Made with five 1.5" x 10" Resinwood slats and a galvanized steel frame. Seats are reinforced with galvanized angle iron cross braces to prevent sagging. Heavy duty zinc coated hardware standard. Stainless available. ADA models available.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES70
    • HEIGHT INCHES30
    • COLOR FINISHGreen
    • ASSEMBLYUnassembled
    • BRANDFrog Furnishings
    • CONSTRUCTIONRecycled Plastic
    • DESCRIPTIONGalvanized Frame Picnic Table
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERPB 6GREGFPIC
    • SEAT LENGTH INCHES72
    • SEAT WIDTH INCHES9-1/2
    • SEAT HEIGHT INCHES15-3/4
    • SEAT THICKNESS INCHES1-1/2
    • TABLE LENGTH INCHES72
    • TABLE WIDTH INCHES30
    • TABLE HEIGHT INCHES30
    • TYPE100 Percent Recycled Plastic Picnic Table
    • WEIGHT LBS230
    • CAPACITY LBS1200
    • STYLEStandard Table
    • SHAPERectangular
    • MOUNT TYPESurface
  • Slats are made with 100% recycled plastic that is environmentally friendly, maintenance free and vandal resistant.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.187.112:66