Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heritage Table, Recycled Plastic, 6 ft, Black Frame, Gray
See all 51 items in product family

Heritage Table, Recycled Plastic, 6 ft, Black Frame, Gray

Item #: WBB264131

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,515.00 Save up to 6%
Qty Price
1-2 $1,458.00 ea.
3+ $1,426.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
Heritage Table, Recycled Plastic, 6 ft, Black Frame, Gray

Constructed with 2" x 4" recycled plastic slats, powder coated structural steel table leg assemblies and powder coated, heavy duty cast aluminum framed seats for long lasting durability. Never need to be sealed, painted or stained and cannot rot. UV protectant for added durability. Vandal-resistant. Heavy-duty zinc coated hardware standard. Bench and table frames include holes for surface mounting. Bench color finish is Gray. Frame color is Black. Size is 72" L x 67" W x 30" H. Capacity is 1,200 lbs. 4 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES67
    • HEIGHT INCHES30
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDFrog Furnishings
    • CONSTRUCTIONRecycled Plastic
    • DESCRIPTIONHeritage Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERPB 6GRABFHERPIC
    • SEAT LENGTH INCHES72
    • SEAT WIDTH INCHES21-1/2
    • SEAT HEIGHT INCHES17
    • SEAT THICKNESS INCHES2
    • TABLE LENGTH INCHES72
    • TABLE WIDTH INCHES30
    • TABLE HEIGHT INCHES30
    • TYPE100 Percent Recycled Plastic Picnic Table
    • WEIGHT LBS310
    • CAPACITY LBS1200
    • STYLEStandard Table
    • SHAPERectangular
    • NUMBER OF BASESBench:2 Table: 3
    • MOUNT TYPESurface
  • Slats are made with 100% recycled plastic that is environmentally friendly, maintenance free and vandal resistant.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed