Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hex Table, Recycled Plastic, 6 ft, Green Frame, Cedar
See all 145 items in product family

Hex Table, Recycled Plastic, 6 ft, Green Frame, Cedar

Item #: WBB264037

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $735.00 Save up to 5%
Price: $699.95
Product Information
Customer Review
Product Q&A
Accessories
Hex Table, Recycled Plastic, 6 ft, Green Frame, Cedar

Made from various sized Resinwood slats. Umbrella hole is standard. Heavy duty zinc coated hardware standard. Choose U-Bracket (Model B264147) for Surface Mounting or J-Bracket (Model B264296) for In Ground Mounting.

Product Specifications

    • LENGTH INCHES69-1/2
    • WIDTH INCHES69-1/2
    • HEIGHT INCHES29-1/2
    • COLOR FINISHCedar
    • ASSEMBLYUnassembled
    • BRANDFrog Furnishings
    • CONSTRUCTIONRecycled Plastic
    • DESCRIPTIONHex Table
    • FRAME COLORGreen
    • FRAME CONSTRUCTIONRecycled Plastic
    • MANUFACTURERS PART NUMBERPB 6GFHEXCED
    • SEAT LENGTH INCHES28
    • SEAT WIDTH INCHES10
    • SEAT HEIGHT INCHES19
    • SEAT THICKNESS INCHES2
    • TABLE LENGTH INCHES41-1/2
    • TABLE WIDTH INCHES41-1/2
    • TABLE HEIGHT INCHES29-1/2
    • TYPE100 Percent Recycled Plastic Picnic Table
    • WEIGHT LBS250
    • CAPACITY LBS1200
    • STYLEStandard Table
    • SHAPEHexagon
    • MOUNT TYPESurface/In-Ground
  • Made with 100% recycled plastic that is environmentally friendly, maintenance free and vandal resistant.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!