Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hex Table, Recycled Plastic, 6 ft, Green Frame, Green, ADA
See all 85 items in product family

Hex Table, Recycled Plastic, 6 ft, Green Frame, Green, ADA

Item #: WBB264036

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $715.00 Save up to 10%
Qty Price
1-2 $667.00 ea.
3+ $645.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
Hex Table, Recycled Plastic, 6 ft, Green Frame, Green, ADA

Made from various sized Resinwood slats. Umbrella hole is standard. Heavy duty zinc coated hardware standard. Choose U-Bracket (Model B264147) for Surface Mounting or J-Bracket (Model B264296) for In Ground Mounting.

Product Specifications

    • LENGTH INCHES64
    • WIDTH INCHES47-1/2
    • HEIGHT INCHES29-1/2
    • COLOR FINISHGreen
    • ASSEMBLYUnassembled
    • BRANDFrog Furnishings
    • CONSTRUCTIONRecycled Plastic
    • DESCRIPTIONHex Table
    • FRAME COLORGreen
    • FRAME CONSTRUCTIONRecycled Plastic
    • MANUFACTURERS PART NUMBERPB 6GFHEXADAGRE
    • SEAT LENGTH INCHES28
    • SEAT WIDTH INCHES10
    • SEAT HEIGHT INCHES19
    • SEAT THICKNESS INCHES2
    • TABLE LENGTH INCHES41-1/2
    • TABLE WIDTH INCHES41-1/2
    • TABLE HEIGHT INCHES29-1/2
    • TYPE100 Percent Recycled Plastic Picnic Table
    • WEIGHT LBS210
    • CAPACITY LBS1200
    • STYLEADA Table
    • SHAPEHexagon
    • MOUNT TYPESurface/In-Ground
  • Made with 100% recycled plastic that is environmentally friendly, maintenance free and vandal resistant.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.19.31:68