Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jayhawk Recycled Plastic 6 Ft. Park Place Picnic Table, Blue

Rollover image to zoom in

Click image to enlarge

See all 167 items in product family

Jayhawk Recycled Plastic 6 Ft. Park Place Picnic Table, Blue

Item #: WBB770176

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $675.00 Save up to 5%
Qty Price
1-2 $665.00 ea.
3+ $640.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
Jayhawk Recycled Plastic 6 Ft. Park Place Picnic Table, Blue

This Frog Furnishings table is made by Jayhawk Plastics. It is built using 2" x 10" recycled plastic slats and our new Elite Series recycled plastic base. The Elite Base has a new contoured design and is constructed of an even higher industrial grade recycled plastic than our standard base. It is available in standard colors of green, cedar, blue, red and gray. Heavy duty, zinc coated hardware standard.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES60
    • HEIGHT INCHES30-1/2
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BRANDFrog Furnishings
    • CONSTRUCTIONRecycled Plastic
    • DESCRIPTION6 Ft. Park Place Picnic Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONRecycled Plastic
    • MANUFACTURERS PART NUMBERPB 6 BLUPARKP
    • SEAT LENGTH INCHES72
    • SEAT WIDTH INCHES60
    • SEAT HEIGHT INCHES17-1/2
    • SEAT THICKNESS INCHES2
    • TABLE LENGTH INCHES72
    • TABLE WIDTH INCHES58
    • TABLE HEIGHT INCHES30
    • TYPE100 Percent Recycled Plastic Picnic Table
    • WEIGHT LBS310
    • STYLEStandard Table
    • SHAPERectangular
    • LIMITED WARRANTY3 Years
    • MOUNT TYPESurface/In-Ground
    • APPROVALLEED Certified Materials

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.22.61.134:21