Jayhawk Recycled Plastic Square Picnic Table, Red

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Jayhawk Recycled Plastic Square Picnic Table, Red

Item #: WBB770175

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $845.00 Save up to 6%
Qty Price
1-2 $828.00 ea.
3+ $798.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
Jayhawk Recycled Plastic Square Picnic Table, Red

This Frog Furnishings table is made by Jayhawk Plastics. This 4' table is made with nine 2"x 10" Resinwood slats and a heavy duty 1 5/8" OD steel tube base. The base is hot dipped galvanized and then powder-coated for maximum durability. The recycled plastic slats are cornered and rounded to ensure comfort. The frame is powder coated black. Slats available in standard colors of green, cedar, gray, blue and red. Heavy duty, zinc coated hardware standard. Stainless steel hardware available. Custom colors available for large orders.

Product Specifications

    • LENGTH INCHES74-1/4
    • WIDTH INCHES74-1/4
    • HEIGHT INCHES30
    • COLOR FINISHRed
    • ASSEMBLYUnassembled
    • BRANDFrog Furnishings
    • CONSTRUCTIONRecycled Plastic
    • DESCRIPTIONPlastic Square Picnic Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERPB 4 REDSQPIC
    • SEAT LENGTH INCHES36
    • SEAT WIDTH INCHES10
    • SEAT HEIGHT INCHES18
    • SEAT THICKNESS INCHES2
    • TABLE LENGTH INCHES48
    • TABLE WIDTH INCHES48
    • TABLE HEIGHT INCHES30
    • TYPE100 Percent Recycled Plastic Picnic Table
    • WEIGHT LBS250
    • STYLEStandard Table
    • SHAPESquare
    • LIMITED WARRANTY1 Year
    • APPROVALLEED Certified Materials
    • MOUNT TYPESurface

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed