Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kids Picnic Table, Recycled Plastic, 4 ft, Cedar
See all 22 items in product family

Kids Picnic Table, Recycled Plastic, 4 ft, Cedar

Item #: WBB264326

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $415.00 Save up to 5%
Qty Price
1-2 $408.95 ea.
3+ $392.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Kids Picnic Table, Recycled Plastic, 4 ft, Cedar

Made with a solid sheet plastic top designed specifically for use by children. The top allows children to write or play at the table. Seats are made with 2" x 4" Resinwood slats and the black support structure is made from a combo of 2" x 6" and 2" x 4" Resinwood slats. Choose U-Bracket (Model B264147) for Surface Mounting or J-Bracket (Model B264296) for In Ground Mounting.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES45
    • HEIGHT INCHES21
    • COLOR FINISHCedar
    • ASSEMBLYUnassembled
    • BRANDFrog Furnishings
    • CONSTRUCTIONRecycled Plastic
    • DESCRIPTIONKids Picnic Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONRecycled Plastic
    • MANUFACTURERS PART NUMBERPB KPIC4CED
    • SEAT LENGTH INCHES48
    • SEAT WIDTH INCHES6-1/2
    • SEAT HEIGHT INCHES10-1/2
    • SEAT THICKNESS INCHES2
    • TABLE LENGTH INCHES48
    • TABLE WIDTH INCHES24
    • TABLE HEIGHT INCHES21
    • TYPE100 Percent Recycled Plastic Picnic Table
    • WEIGHT LBS86
    • CAPACITY LBS400
    • STYLEYouth Table
    • SHAPERectangular
    • NUMBER OF BASES2
    • MOUNT TYPESurface/In-Ground
  • Made with 100% recycled plastic that is environmentally friendly, maintenance free and vandal resistant.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!