Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lifetime® Kids Folding Picnic Table - Almond

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Lifetime® Kids Folding Picnic Table - Almond

Item #: WB277663AL

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $99.99 Save up to 30%
Price: $69.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lifetime® Kids Folding Picnic Table - Almond

The folding kids picnic table is lightweight and portable. For safety's sake, children should be seated at a picnic table that accommodates their own needs. Use it in the yard, or take it to the park or campground. Easy to transport, easy to clean. Just seat your little ones around their own folding kids picnic table and bring on the watermelon and ice cream! Designed with safety rings to prevent the legs of the table from collapsing after set up even if they're not fully deployed.The folding kids picnic table from Lifetime is made of durable construction with our High-Density Polyethylene® (HDPE) plastic with honeycombed tack-off design for extra rigidity and powder-coated steel for weather resistance to rusting, cracking, or peeling. Your kids will enjoy plenty of fresh air and sunshine while picnicking at their very own picnic table. Assembly required.

Product Specifications

    • LENGTH INCHES32-1/2
    • WIDTH INCHES35-1/2
    • HEIGHT INCHES21-1/2
    • COLOR FINISHAlmond
    • ASSEMBLYUnassembled
    • BRANDLifetime®
    • CONSTRUCTIONPlastic
    • DESCRIPTIONKids Folding Picnic Table
    • FRAME COLORBronze
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER280094
    • MODEL277663AL
    • SEAT LENGTH INCHES32-1/2
    • SEAT WIDTH INCHES7
    • SEAT HEIGHT INCHES13
    • TABLE LENGTH INCHES32-1/2
    • TABLE WIDTH INCHES19
    • TYPEPlastic Picnic Table
    • WEIGHT LBS22
    • CAPACITY LBS90
    • STYLEYouth Table
    • SHAPERectangular
    • LIMITED WARRANTY2 Years
    • MOUNT TYPESurface
    • CARTON QUANTITY1

Avg. Customer Rating: (6 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Great Kids Picnic Table

My daughter says it slid out of the box and folded up ready to use--not pieces to put together. Great for indoors or outside. She says it looks sturdy and has quality, not cheap.

See more favorable reviews

The most critical review

  • Customer Rating

Great Kids Picnic Table

My daughter says it slid out of the box and folded up ready to use--not pieces to put together. Great for indoors or outside. She says it looks sturdy and has quality, not cheap.

See more critical reviews

Sort by: 
1 ...

6 Results

Great Kids Picnic Table

Your review: I bought this table as a first birthday present for my granddaughter who has a brother 3 and sister 5. They all love it. It is a little taller than the common plastic table and will suit them longer.

Pros: My daughter says it slid out of the box and folded up ready to use--not pieces to put together. Great for indoors or outside. She says it looks sturdy and has quality, not cheap.

Cons: Shipment was delayed a couple weeks because of high demand in summer. Not a big problem.

Is this review helpful?

Kid's Picnic Table

Your review: I purchased this table for my grandchildren, ages 5, 2, and 1. My daughter says it very nice and sturdy. It required no assembly. They just pulled it out of the box and it folded up ready to use. The kids love it!

Pros: Not as thick and plasticy as most kid tables, seems very sturdy.

Cons: Shipment was back ordered so it became a late birthday present, but a one-year-old doesn't care!

Is this review helpful?

kids folding picnic table

Your review: Love the picnic table. It's just the right size for the little ones in the family and easy to fold flat for storage and not too heavy for me to move from room to room or outside. It's a great bargain.

Is this review helpful?

kids folding picnic table

Your review: Needed something indestructible - I think this is it!

Is this review helpful?

Great Table

Your review: This table is the perfect size for smaller childen, very study and easy to close and store. Great value.

Is this review helpful?

kids folding picnic table

Your review: Other than it was on back order, we could not have been more pleased with the kids picnic table. Our daughter sent us a picture of 3 little ones sitting at the table. It will be used every day!

Is this review helpful?

Sort by: 
1 ...

6 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.72.65:64