Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Polly Products Deluxe 6' Picnic Table, Green Top & Bench/Black Frame

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

Polly Products Deluxe 6' Picnic Table, Green Top & Bench/Black Frame

Item #: WBB678328

Sold By: globalindustrial.com

Usually ships in 22 to 25 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 990.00
Product Information
Customer Review
Product Q&A
Accessories
Instead of a seat that is only 9-1/2" wide the Deluxe Picnic Table has a full 11-1/2" wide seat allowing for comfortable seating for the user. Made in the USA from 100% maintenance free recycled plastic.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES60-7/8
    • HEIGHT INCHES31
    • COLOR FINISHGreen
    • ASSEMBLYUnassembled
    • BRANDPolly Products
    • CONSTRUCTIONRecycled Plastic
    • DESCRIPTIONDeluxe 6' Picnic Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONRecycled Plastic
    • MANUFACTURERS PART NUMBERASM-DPT6-03-BK/GN
    • SEAT LENGTH INCHES72
    • SEAT WIDTH INCHES11-3/8
    • SEAT HEIGHT INCHES20
    • TABLE LENGTH INCHES72
    • TABLE WIDTH INCHES30
    • TYPE100 Percent Recycled Plastic Picnic Table
    • CAPACITY LBS1000
    • STYLEStandard Table
    • SHAPERectangular
    • LIMITED WARRANTY15 Years
    • MOUNT TYPESurface

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed