Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Polly Products Deluxe 8' Picnic Table ADA Compliant, Brown Top & Bench/Brown Frame

Rollover image to zoom in

Click image to enlarge

See all 85 items in product family

Polly Products Deluxe 8' Picnic Table ADA Compliant, Brown Top & Bench/Brown Frame

Item #: WBB678363

Sold By: globalindustrial.com

Usually ships in 22 to 25 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $1,022.00 ea.
3+ $978.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
The wheelchair table meets the same specifications as the six foot picnic table but provides seating and table space on one end for wheel chair access. Make sure that disabled guests have access to join in the activities by providing a wheelchair access picnic table. made in the USA from 100% maintenance free recycled plastic and stainless steel fasteners.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES96
    • WIDTH INCHES60-7/8
    • HEIGHT INCHES31
    • COLOR FINISHBrown
    • ASSEMBLYUnassembled
    • BRANDPolly Products
    • CONSTRUCTIONRecycled Plastic
    • DESCRIPTIONDeluxe 8' Picnic Table ADA Compliant
    • FRAME COLORBrown
    • FRAME CONSTRUCTIONRecycled Plastic
    • MANUFACTURERS PART NUMBERASM-DPTHA-02-BN/BN
    • SEAT LENGTH INCHES72
    • SEAT WIDTH INCHES11-3/8
    • SEAT HEIGHT INCHES20
    • TABLE LENGTH INCHES96
    • TABLE WIDTH INCHES30
    • TYPE100 Percent Recycled Plastic Picnic Table
    • CAPACITY LBS1000
    • STYLEADA Table
    • SHAPERectangular
    • LIMITED WARRANTY15 Years
    • MOUNT TYPESurface

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.66.157:23