Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Polly Products Econo-Mizer Handicap Access 8' Picnic Table, Gray Top/Black Frame

Rollover image to zoom in

Click image to enlarge

See all 116 items in product family

Polly Products Econo-Mizer Handicap Access 8' Picnic Table, Gray Top/Black Frame

Item #: WBB734587

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $994.00 Save up to 6%
Qty Price
1-2
$977.00 ea.
3+ $935.00 ea.
Product Information
Product Q&A
Accessories
Polly Products Econo-Mizer Handicap Access 8' Picnic Table, Gray Top/Black Frame

The Econo-Mizer Universal access picnic table is an excellent choice for those on a tight budget. This table has the same quality you will find in all Polly tables. The tops & seats are pre-assembled saving you time & money. Made in the USA utilizing 100% maintenance free recycled plastic and stainless steel fasteners.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES96
    • WIDTH INCHES59-15/16
    • HEIGHT INCHES30-3/4
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDPolly Products
    • CONSTRUCTIONRecycled Plastic
    • DESCRIPTIONEcono-Mizer Handicap Access Picnic Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONRecycled Plastic & Steel
    • MANUFACTURERS PART NUMBERASM-EPTHA-00-BK/GY
    • SEAT LENGTH INCHES96
    • SEAT WIDTH INCHES10-7/16
    • SEAT HEIGHT INCHES19-3/4
    • TABLE LENGTH INCHES96
    • TABLE WIDTH INCHES26-3/4
    • TYPE100 Percent Recycled Plastic Picnic Table
    • WEIGHT LBS280
    • CAPACITY LBS1000
    • STYLEADA Table
    • SHAPERectangular
    • LIMITED WARRANTY15 Years
    • MOUNT TYPESurface
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.