Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Polly Products Econo-Mizer Space Saver 4' Picnic Table, Cedar Top/Brown Frame

Rollover image to zoom in

Click image to enlarge

See all 167 items in product family

Polly Products Econo-Mizer Space Saver 4' Picnic Table, Cedar Top/Brown Frame

Item #: WBB734532

Sold By: globalindustrial.com

Usually ships in 22 to 25 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $656.00 Save up to 6%
Qty Price
1-2 $654.00 ea.
3+ $617.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
Polly Products Econo-Mizer Space Saver 4' Picnic Table, Cedar Top/Brown Frame

This space saving table is ideal for any location where room is an issue. Placed on a home deck in a school break area or any area where space is a consideration this table is a perfect choice. A space saving table for use in tight areas, manufactured from durable recycled plastic. Stainless steel fasteners ads to the quality and sustainability. Ideal for home patios as well as schools, hospitals or any area for picnics or breaks.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES59-15/16
    • HEIGHT INCHES30-3/4
    • COLOR FINISHCedar
    • ASSEMBLYUnassembled
    • BRANDPolly Products
    • CONSTRUCTIONRecycled Plastic
    • DESCRIPTIONEcono-Mizer Space Saver 4' Picnic Table
    • FRAME COLORBrown
    • FRAME CONSTRUCTIONRecycled Plastic & Steel
    • MANUFACTURERS PART NUMBERASM-EPT4-00-BN/CD
    • SEAT LENGTH INCHES48
    • SEAT WIDTH INCHES10-7/16
    • SEAT HEIGHT INCHES19-3/4
    • TABLE LENGTH INCHES48
    • TABLE WIDTH INCHES26-3/4
    • TYPE100 Percent Recycled Plastic Picnic Table
    • WEIGHT LBS168
    • CAPACITY LBS1000
    • STYLEStandard Table
    • SHAPERectangular
    • LIMITED WARRANTY15 Years
    • MOUNT TYPESurface

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.75.80:60