Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Polly Products Econo-Mizer Youth 5' Picnic Table, Green Top/Black Frame

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Polly Products Econo-Mizer Youth 5' Picnic Table, Green Top/Black Frame

Item #: WBB734513

Sold By: globalindustrial.com

Usually ships in 22 to 25 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 637.00
Product Information
Customer Review
Product Q&A
Accessories
Polly Products Econo-Mizer Youth 5' Picnic Table, Green Top/Black Frame

Another Polly Play product manufactured using Eco friendly Polly Planks. Made in the USA you can buy with pride. No splinters, peeling paint or sharp edges, safety is number 1. get a kids or children's picnic table so the little ones can join in the action.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES48-3/8
    • HEIGHT INCHES27
    • COLOR FINISHGreen
    • ASSEMBLYUnassembled
    • BRANDPolly Products
    • CONSTRUCTIONRecycled Plastic
    • DESCRIPTIONEcono-Mizer Youth Picnic Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONRecycled Plastic & Steel
    • MANUFACTURERS PART NUMBERASM-EPTY-01-BK/GN
    • SEAT LENGTH INCHES60
    • SEAT WIDTH INCHES5
    • SEAT HEIGHT INCHES17
    • TABLE LENGTH INCHES60
    • TABLE WIDTH INCHES21-5/16
    • TYPE100 Percent Recycled Plastic Picnic Table
    • WEIGHT LBS240
    • CAPACITY LBS1000
    • STYLEYouth Table
    • SHAPERectangular
    • LIMITED WARRANTY15 Years
    • MOUNT TYPESurface

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed