Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Polly Products Polly Tuff Easy Access 6' Picnic Table, Brown Top/Black Frame

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

Polly Products Polly Tuff Easy Access 6' Picnic Table, Brown Top/Black Frame

Item #: WBB734612

Sold By: globalindustrial.com

Usually ships in 22 to 25 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 953.00
Product Information
Customer Review
Product Q&A
Accessories
Polly Products Polly Tuff Easy Access 6' Picnic Table, Brown Top/Black Frame

Contemporary styling is only one positive feature this picnic table provides. Easy Access seating is another. A one piece molded table frame with a wide flange for attaching the top & seats makes assembly a breeze. Fasteners are stainless steel lag screws, attaching the preassembled top and seats from the bottom side.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES60-13/16
    • HEIGHT INCHES30-1/2
    • COLOR FINISHBrown
    • ASSEMBLYUnassembled
    • BRANDPolly Products
    • CONSTRUCTIONRecycled Plastic
    • DESCRIPTIONPolly Tuff Easy Access 6' Picnic Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONRecycled Plastic & Steel
    • MANUFACTURERS PART NUMBERASM-PTEA6-01-BK/BN
    • SEAT LENGTH INCHES72
    • SEAT WIDTH INCHES9-1/2
    • SEAT HEIGHT INCHES17-7/8
    • TABLE LENGTH INCHES72
    • TABLE WIDTH INCHES29
    • TYPE100 Percent Recycled Plastic Picnic Table
    • WEIGHT LBS285
    • CAPACITY LBS1000
    • STYLEStandard Table
    • SHAPERectangular
    • LIMITED WARRANTY15 Years
    • MOUNT TYPESurface

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!