Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Polly Products Standard 8' Picnic Table ADA Compliant Both Ends, Brown Top & Bench/Brown Frame

Rollover image to zoom in

Click image to enlarge

See all 85 items in product family

Polly Products Standard 8' Picnic Table ADA Compliant Both Ends, Brown Top & Bench/Brown Frame

Item #: WBB678378

Sold By: globalindustrial.com

Usually ships in 22 to 25 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,078.02 Save up to 13%
Qty Price
1-2 $981.00 ea.
3+ $938.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
This Standard rectangular picnic table is designed to last forever, and has universal access seating accommodating wheel chairs at each end. A wheelchair picnic table allows mobility challenged guests to join the fun and allows for two wheel chairs.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES96
    • WIDTH INCHES59-3/16
    • HEIGHT INCHES31
    • COLOR FINISHBrown
    • ASSEMBLYUnassembled
    • BRANDPolly Products
    • CONSTRUCTIONRecycled Plastic
    • DESCRIPTIONStandard 8' Picnic Table ADA Compliant Both Ends
    • FRAME COLORBrown
    • FRAME CONSTRUCTIONRecycled Plastic
    • MANUFACTURERS PART NUMBERASM-SPT2HA-03-BN/BN
    • SEAT LENGTH INCHES72
    • SEAT WIDTH INCHES9-1/2
    • SEAT HEIGHT INCHES20
    • TABLE LENGTH INCHES96
    • TABLE WIDTH INCHES30
    • TYPE100 Percent Recycled Plastic Picnic Table
    • CAPACITY LBS1000
    • STYLEADA Table
    • SHAPERectangular
    • LIMITED WARRANTY15 Years
    • MOUNT TYPESurface

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.111.118:62