Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Polly Products Standard 8' Picnic Table ADA Compliant One End, Gray Top & Bench/Black Frame

Rollover image to zoom in

Click image to enlarge

See all 123 items in product family

Polly Products Standard 8' Picnic Table ADA Compliant One End, Gray Top & Bench/Black Frame

Item #: WBB678420

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,057.68 Save up to 18%
Qty Price
1-2 $902.00 ea.
3+ $864.00 ea.
Product Information
Product Q&A
Accessories
Look for the blue markers on the end of this table signifying wheel chair access. The standard Double Handicap picnic table has the traditional step over design using solid 2x10 100% recycled plastic lumber for the top and seat boards and heavy-duty solid plastic 4" x 6" lumber for legs.

Product Specifications

  • LENGTH INCHES96
  • WIDTH INCHES59-3/16
  • HEIGHT INCHES31
  • COLOR FINISHGray
  • ASSEMBLYUnassembled
  • BRANDPolly Products
  • CONSTRUCTIONRecycled Plastic
  • DESCRIPTIONStandard 8' Picnic Table ADA Compliant One End
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONRecycled Plastic
  • MANUFACTURERS PART NUMBERASM-SPTHA-03-BK/GY
  • SEAT LENGTH INCHES72
  • SEAT WIDTH INCHES9-1/2
  • SEAT HEIGHT INCHES20
  • TABLE LENGTH INCHES96
  • TABLE WIDTH INCHES30
  • TYPERecycled Plastic Picnic Table
  • CAPACITY LBS1000
  • STYLEADA Table
  • SHAPERectangular
  • LIMITED WARRANTY15 Years
  • MOUNT TYPESurface

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.