Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Polly Products Standard 8' Picnic Table, Cedar Top & Bench/Black Frame

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

Polly Products Standard 8' Picnic Table, Cedar Top & Bench/Black Frame

Item #: WBB678406

Sold By: globalindustrial.com

Usually ships in 22 to 25 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,129.00
Product Information
Customer Review
Product Q&A
Accessories
The Standard 8 Ft. Picnic Table is ideal for that larger group of people. The extra length of this table provides extra seating and table top surface to accommodate a larger group. The standard 8 picnic table has the traditional step over design using solid 2x10 100% recycled plastic lumber for the tops and seats with two sets of solid heavy-duty plastic 4" x 6" legs with an additional set of solid 4x4 legs in the center of the table.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES96
    • WIDTH INCHES59-3/16
    • HEIGHT INCHES31
    • COLOR FINISHCedar
    • ASSEMBLYUnassembled
    • BRANDPolly Products
    • CONSTRUCTIONRecycled Plastic
    • DESCRIPTIONStandard 8' Picnic Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONRecycled Plastic
    • MANUFACTURERS PART NUMBERASM-SPT8-03-BK/CD
    • SEAT LENGTH INCHES96
    • SEAT WIDTH INCHES9-1/2
    • SEAT HEIGHT INCHES20
    • TABLE LENGTH INCHES96
    • TABLE WIDTH INCHES30
    • TYPE100 Percent Recycled Plastic Picnic Table
    • CAPACITY LBS1000
    • STYLEStandard Table
    • SHAPERectangular
    • LIMITED WARRANTY15 Years
    • MOUNT TYPESurface

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!