Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Square Picnic Table, Recycled Plastic, 4 ft, Green
See all 54 items in product family

Square Picnic Table, Recycled Plastic, 4 ft, Green

Item #: WBB264327

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $845.00 Save up to 6%
Qty Price
1-2 $829.00 ea.
3+ $797.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
Square Picnic Table, Recycled Plastic, 4 ft, Green

Made with nine 2" x 10" Resinwood slats and a heavy duty 1 5/8" OD steel tube base. The base is hot dipped galvanized and then powder-coated for maximum durability. The recycled plastic slats are cornered and rounded to ensure comfort. Frame is black. Heavy duty zinc coated hardware standard. Stainless available.

Product Specifications

    • LENGTH INCHES74-1/4
    • WIDTH INCHES74-1/4
    • HEIGHT INCHES30
    • COLOR FINISHGreen
    • ASSEMBLYUnassembled
    • BRANDFrog Furnishings
    • CONSTRUCTIONRecycled Plastic
    • DESCRIPTIONSquare Picnic Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERPB 4GRESQPIC
    • SEAT LENGTH INCHES36
    • SEAT WIDTH INCHES10
    • SEAT HEIGHT INCHES18
    • SEAT THICKNESS INCHES2
    • TABLE LENGTH INCHES48
    • TABLE WIDTH INCHES48
    • TABLE HEIGHT INCHES30
    • TYPE100 Percent Recycled Plastic Picnic Table
    • WEIGHT LBS250
    • CAPACITY LBS1200
    • STYLEStandard Table
    • SHAPESquare
    • MOUNT TYPESurface
  • Slats are made with 100% recycled plastic that is environmentally friendly, maintenance free and vandal resistant.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.79.246:24