Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
T-Table, Recycled Plastic, 4 ft, Cedar
See all 54 items in product family

T-Table, Recycled Plastic, 4 ft, Cedar

Item #: WBB264421

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,495.00 Save up to 15%
Qty Price
1-2 $1,336.00 ea.
3+ $1,269.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
T-Table, Recycled Plastic, 4 ft, Cedar

Made with nine 2" x 10" Resinwood slats and powder-coated structural steel bases. Heavy duty zinc coated hardware standard. Stainless available. ADA models available.

Product Specifications

    • LENGTH INCHES67
    • WIDTH INCHES67
    • HEIGHT INCHES33-3/8
    • COLOR FINISHCedar
    • ASSEMBLYUnassembled
    • BRANDFrog Furnishings
    • CONSTRUCTIONRecycled Plastic
    • DESCRIPTIONT-Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERPB 4CEDBFSPIC
    • SEAT LENGTH INCHES48
    • SEAT WIDTH INCHES9-1/2
    • SEAT HEIGHT INCHES16-1/2
    • SEAT THICKNESS INCHES2
    • TABLE LENGTH INCHES66
    • TABLE WIDTH INCHES66
    • TABLE HEIGHT INCHES29
    • TYPE100 Percent Recycled Plastic Picnic Table
    • WEIGHT LBS320
    • CAPACITY LBS1200
    • STYLEStandard Table
    • SHAPESquare
    • MOUNT TYPESurface
  • Slats are made with 100% recycled plastic that is environmentally friendly, maintenance free and vandal resistant.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:68