Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
T-Table, Recycled Plastic, 4 ft, Gray
See all 51 items in product family

T-Table, Recycled Plastic, 4 ft, Gray

Item #: WBB263995

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,495.00 Save up to 11%
Qty Price
1-2 $1,416.00 ea.
3+ $1,326.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
T-Table, Recycled Plastic, 4 ft, Gray

Made with nine 2" x 10" Resinwood slats and powder-coated structural steel bases. Heavy duty zinc coated hardware standard. Stainless available. ADA models available.

Product Specifications

    • LENGTH INCHES67
    • WIDTH INCHES67
    • HEIGHT INCHES33-3/8
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDFrog Furnishings
    • CONSTRUCTIONRecycled Plastic
    • DESCRIPTIONT-Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERPB 4GRABFSPIC
    • SEAT LENGTH INCHES48
    • SEAT WIDTH INCHES9-1/2
    • SEAT HEIGHT INCHES16-1/2
    • SEAT THICKNESS INCHES2
    • TABLE LENGTH INCHES66
    • TABLE WIDTH INCHES66
    • TABLE HEIGHT INCHES29
    • TYPE100 Percent Recycled Plastic Picnic Table
    • WEIGHT LBS320
    • CAPACITY LBS1200
    • STYLEStandard Table
    • SHAPESquare
    • MOUNT TYPESurface
  • Slats are made with 100% recycled plastic that is environmentally friendly, maintenance free and vandal resistant.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed