Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
T-Table, Recycled Plastic, 4 ft, Gray, ADA
See all 85 items in product family

T-Table, Recycled Plastic, 4 ft, Gray, ADA

Item #: WBB263996

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,175.00 Save up to 10%
Qty Price
1-2 $1,111.00 ea.
3+ $1,054.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
T-Table, Recycled Plastic, 4 ft, Gray, ADA

Made with eight 2" x 10" Resinwood slats and powder-coated structural steel bases. Heavy duty zinc coated hardware standard. Stainless available. ADA models available.

Product Specifications

    • LENGTH INCHES67
    • WIDTH INCHES57-1/2
    • HEIGHT INCHES33-3/8
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDFrog Furnishings
    • CONSTRUCTIONRecycled Plastic
    • DESCRIPTIONT-Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERPB 4GRABFSPICAD
    • SEAT LENGTH INCHES48
    • SEAT WIDTH INCHES9-1/2
    • SEAT HEIGHT INCHES16-1/2
    • SEAT THICKNESS INCHES2
    • TABLE LENGTH INCHES48
    • TABLE WIDTH INCHES48
    • TABLE HEIGHT INCHES29
    • TYPE100 Percent Recycled Plastic Picnic Table
    • WEIGHT LBS270
    • CAPACITY LBS1200
    • STYLEADA Table
    • SHAPESquare
    • MOUNT TYPESurface

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed