Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3-Seat, 46" ADA Square Table, Diamond 78"W x 72"D - Blue
See all 123 items in product family

3-Seat, 46" ADA Square Table, Diamond 78"W x 72"D - Blue

Item #: WBB246714

Sold By: globalindustrial.com

Usually ships in 24 to 27 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 891.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
The diamond pattern square table has a 1-5/8" O.D. frame with single-sided accessibility. Table can be used as portable and/or a surface mount table. Surface Mount recommended for ADA. Diamond Style. Blue Plank & Frame finish. 78"W x 72"D x 30"H Overall Dimensions.

Product Specifications

    • WIDTH INCHES78
    • HEIGHT INCHES30
    • COLOR FINISHBlue
    • BRANDUltraPlay
    • CONSTRUCTIONCoated Steel
    • DESCRIPTION46" ADA Square Picnic Table
    • FRAME COLORBlue
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERPB358H-VB
    • PACKAGE QUANTITY1
    • TABLE LENGTH INCHES46
    • TABLE WIDTH INCHES46
    • TYPEExpanded Metal Picnic Table
    • TOP CONSTRUCTIONSteel
    • STYLEADA Table
    • SHAPESquare
    • MOUNT TYPESurface

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed