Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
30" High Food Court Round Table, Diamond 36"Diameter - Black
See all 71 items in product family

30" High Food Court Round Table, Diamond 36"Diameter - Black

Item #: WBB236933

Sold By: globalindustrial.com

Usually ships in 24 to 27 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 334.95
Product Information
Customer Review
Product Q&A
Accessories
The portable food court table has a 36" table top with a 30" high frame. Table can be used in combination with 953-V chair. Umbrella hole standard. Diamond Style. Black Top finish. Black Base finish. 36"Dia. Top x 30"H Overall Dimensions.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES36
    • HEIGHT INCHES30
    • COLOR FINISHBlack
    • BRANDUltraPlay
    • CONSTRUCTIONCoated Steel
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERPBK361L-RDVBK
    • PACKAGE QUANTITY1
    • TABLE LENGTH INCHES36
    • TABLE WIDTH INCHES36
    • TYPEExpanded Metal Picnic Table
    • TOP CONSTRUCTIONSteel
    • STYLEStandard Table
    • SHAPERound
    • MOUNT TYPEPortable

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Ray Doster

Your review: Everything went well, thank you for help with this project. All the best!

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 3 answers for this product.

Sort by: 

1 Result

What is the shipping weight per unit and what size is the packaging. I assume they come disassembled. If I were to order 6 units would they be packaged individually or all toghether?

Question Asked By: Geoff , April 14, 2016

+ View 1 Answer

Answer This Question

What is the weight limit for each seat?

Question Asked By: carolyn , December 03, 2015

+ View 1 Answer

Answer This Question

what size pipe are the legs / frame?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed