Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4 Bench Round Slotted Steel Table 40
See all 111 items in product family

4 Bench Round Slotted Steel Table 40" Diameter Table Top - Bronze

Item #: WBB366494

Sold By: globalindustrial.com

Usually ships in 19 to 22 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $2,423.00 ea.
3+ $2,327.00 ea.
Product Information
Product Q&A
Accessories
4 Bench Round Slotted Steel Table 40" Diameter Table Top - Bronze

The Table in the Sunrise Series of Petersen architectural quality site furnishings features attractive curves and angles that will enhance any indoor and outdoor setting. Seating surfaces are welded to the frame and table top to provide years of durable service. The high quality and lustrous powder coated paint finish is both appealing and rugged. Add matching Sunrise Series Benches and Planters to achieve an intended look for your facility.

Product Specifications

  • LENGTH INCHES66
  • WIDTH INCHES66
  • HEIGHT INCHES30
  • COLOR FINISHBronze
  • BRANDPetersen Mfg
  • CONSTRUCTIONSteel
  • DESCRIPTION4 Bench Round Slotted Steel Table
  • FRAME COLORBronze
  • FRAME CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERSUNRND bronze
  • SEAT HEIGHT INCHES18-1/4
  • TABLE LENGTH INCHES40
  • TABLE WIDTH INCHES40
  • TYPESlotted Metal Picnic Table
  • TOP CONSTRUCTIONSteel
  • STYLEStandard Table
  • SHAPERound
  • MOUNT TYPESurface
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.