Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4 Seat Round Slotted Steel Table 41-3/4" Diameter Table Top - Gray
See all 101 items in product family

4 Seat Round Slotted Steel Table 41-3/4" Diameter Table Top - Gray

Item #: WBB366520

Sold By: globalindustrial.com

Usually ships in 22 to 25 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2
$2,423.95 ea.
3+ $2,326.95 ea.
Product Information
Product Q&A
Accessories
4 Seat Round Slotted Steel Table 41-3/4" Diameter Table Top - Gray

The Table in the Lemars Series of Petersen architectural quality site furnishings offers a stylish, classic design that will bring attention to any indoor and outdoor setting. Four seating surfaces are welded to the frame and table top to provide years of durable service. The high quality and lustrous powder coated paint finish is both appealing and rugged. Add matching Lemars Series Benches and Planters to compliment the looks of your facility

Product Specifications

    • LENGTH INCHES81
    • WIDTH INCHES81
    • HEIGHT INCHES30
    • COLOR FINISHGray
    • BRANDPetersen Mfg
    • CONSTRUCTIONSteel
    • DESCRIPTION4 Seat Round Slotted Steel Table
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERLTRND gray
    • SEAT HEIGHT INCHES18-1/8
    • TABLE LENGTH INCHES41-3/4
    • TABLE WIDTH INCHES41-3/4
    • TYPESlotted Metal Picnic Table
    • TOP CONSTRUCTIONSteel
    • STYLEStandard Table
    • SHAPERound
    • MOUNT TYPESurface
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.