Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
46" Child's Picnic Table, Perforated Metal, Red Table Top w/ Blue Seats
See all 65 items in product family

46" Child's Picnic Table, Perforated Metal, Red Table Top w/ Blue Seats

Item #: WBB495891

Sold By: globalindustrial.com

Usually ships in 24 to 27 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1,045.00
Product Information
Customer Review
Product Q&A
Accessories
46" Child's Picnic Table, Perforated Metal, Red Table Top w/ Blue Seats

The portable Preschool Children's Learning Picnic Table comes in a 46" Square top with rounded corners. This child size picnic table is 20" high and comes with Learning Activities integrated onto the tabletop. Planking is thermoplastic coated, perforated punched metal with a powder coated frame. All hardware is stainless steel.

Product Specifications

    • LENGTH INCHES78
    • WIDTH INCHES78
    • HEIGHT INCHES20
    • COLOR FINISHRed
    • BRANDUltraPlay
    • CONSTRUCTIONSteel
    • DESCRIPTION46" Learning Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER358PS-PLP
    • TABLE LENGTH INCHES46
    • TABLE WIDTH INCHES46
    • TYPEPerforated Metal Picnic Table
    • TOP CONSTRUCTIONSteel
    • STYLEStandard Table
    • SHAPESquare
    • MOUNT TYPEPortable

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Child activity table review

Your review: Our Head Start program purchased the perforated metal child size outside activity tables for the preschool children. They love them. The children sometimes just sit and visit building social relationships while doing learning activities.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!