Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
46" Single Pedestal Round Table, Surface Mount, Expanded Metal 82"W x 82"D - Black
See all 69 items in product family

46" Single Pedestal Round Table, Surface Mount, Expanded Metal 82"W x 82"D - Black

Item #: WBB236983

Sold By: globalindustrial.com

Usually ships in 24 to 27 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $1,071.00 ea.
3+ $997.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
46" Single Pedestal Round Picnic Table - Diamond Style - Black

This 46" center, 82" overall diameter table has a UV protected thermoplastic coating that prevents mold and mildew, and resists cutting and vandalism. Heavy duty, all MIG welded steel for superior strength, impact resistance and UV stability. Durable 4" x 4" steel post with 2-7/8" diameter support arms provides extra strength and rigidity. 1-1/2" diameter umbrella hole in middle of table top. Rounded corners on benches for safety. Table is 30"H. Benches are 18"H. Diamond style has a 9 gauge expanded metal mesh design with 3/4" openings. Black top with black frame. 5 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES82
    • WIDTH INCHES82
    • HEIGHT INCHES30
    • COLOR FINISHBlack
    • BRANDUltraplay®
    • CONSTRUCTIONSteel
    • DESCRIPTIONRound
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERPBK338SM-RDVBK
    • PACKAGE QUANTITY1
    • TABLE LENGTH INCHES46
    • TABLE WIDTH INCHES46
    • TYPEPerforated Metal Picnic Table
    • TOP CONSTRUCTIONSteel
    • STYLEStandard Table
    • SHAPERound
    • MOUNT TYPESurface

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 3 answers for this product.

Sort by: 
...  

0 Result

What is the shipping weight per unit and what size is the packaging. I assume they come disassembled. If I were to order 6 units would they be packaged individually or all toghether?

Question Asked By: Geoff , April 14, 2016

+ View 1 Answer

Answer This Question

What is the weight limit for each seat?

Question Asked By: carolyn , December 03, 2015

+ View 1 Answer

Answer This Question

what size pipe are the legs / frame?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.34.22:68