Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
46" Single Pedestal Square Table, Inground, Expanded Metal 78"W x 78"D - Red
See all 92 items in product family

46" Single Pedestal Square Table, Inground, Expanded Metal 78"W x 78"D - Red

Item #: WBB246773

Sold By: globalindustrial.com

Usually ships in 24 to 27 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $1,120.00 ea.
3+ $1,040.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
46" Single Pedestal Square Picnic Table - Diamond Style - Red

This 46" square center, 78" square overall table has a UV protected thermoplastic coating that prevents mold and mildew, and resists cutting and vandalism. Heavy duty, all MIG welded steel for superior strength, impact resistance and UV stability. Durable 4" x 4" steel post with 2-7/8" diameter support arms provides extra strength and rigidity. 1-1/2" diameter umbrella hole in middle of table top. Rounded corners on benches for safety. Table is 30"H. Benches are 18"H. Diamond style has a 9 gauge expanded metal mesh design with 3/4" openings. Red top with Red frame. 5 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES78
    • WIDTH INCHES78
    • HEIGHT INCHES30
    • COLOR FINISHRed
    • BRANDUltraplay®
    • CONSTRUCTIONSteel
    • DESCRIPTION46" Single Pedestal Square Table
    • FRAME COLORRed
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERPR338S-VR
    • PACKAGE QUANTITY1
    • TABLE LENGTH INCHES46
    • TABLE WIDTH INCHES46
    • TYPEExpanded Metal Picnic Table
    • TOP CONSTRUCTIONSteel
    • STYLEStandard Table
    • SHAPESquare
    • MOUNT TYPEIn-Ground

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.249.135:25