Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Benches & Picnic Tables


(2,333 Items)
Sub Category
Picnic Tables - Steel (465)
Remove
46" Square Picnic Table Black Expanded Metal Surface Mount Style
Remove

      Items
46" Square Picnic Table Black Expanded Metal Surface Mount Style 46" Square Picnic Table Black Expanded Metal Surface Mount Style


46" Square Picnic Table Black Expanded Metal Surface Mount Style
Square Expanded Metal Mesh Picnic Table Square Expanded Metal Mesh Picnic Table Square Expanded Metal Mesh Picnic Table Square Expanded Metal Mesh Picnic Table      
see additional photos
46" Square Picnic Table Black Expanded Metal Surface Mount Style
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WB250645BK
Quantity Discount
QTY Price
1-2 $632.00 ea.
3+ $605.00 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

Metal Mesh Picnic Table
Square Table - Expanded Metal - Surface Mounted

Built to last and highly attractive, these commercial grade picnic tables and benches are constructed of 9 gauge expanded metal that features a diamond pattern. Finished to endure the elements with virtually no maintenance. Tops and seats are coated with a rugged thermoplastic layer that's attractive and durable. Surface mounted models allow floor anchoring for stability. Galvanized tubular steel legs and supports are protected with a black powder coat finish and designed for strength and stability. Table top features a 2” diameter opening to accept an umbrella with a pole of up to 1-1/2” diameter (Umbrellas & Umbrella Bases sold separately). Measures 80"W x 30 1/2"H with 12"D x 18"H benches. Benches are 38"L. Easy assembly.

Product Specifications
LENGTH INCHES 80
WIDTH INCHES 80
HEIGHT INCHES 28-1/2
COLOR FINISH Black
ASSEMBLY Unassembled
BRAND Leisure Craft
CONSTRUCTION Steel
DESCRIPTION 46" Square Picnic Table
FRAME COLOR Black
FRAME CONSTRUCTION Steel
MODEL 250645BK
NUMBER OF SEATS 4
SEAT LENGTH INCHES 38
SEAT WIDTH INCHES 12
SEAT HEIGHT INCHES 18
TABLE LENGTH INCHES 46
TABLE WIDTH INCHES 46
STYLE Expanded Metal
SHAPE Square
MOUNT TYPE Surface


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
7-1/2' Umbrella Green

7-1/2' Umbrella Green

From $174.95
select
Qty: Add to Cart
Table Top Pop-Up Quick Clamp Canopy 10' x 7'4" Green Cover

Table Top Pop-Up Quick Clamp Canopy 10' x 7'4" Green Cover

From $69.99
select
Qty: Add to Cart
Table Top Pop-Up Quick Clamp Tilt Mount Canopy 10' x 7'6" Tan Cover

Table Top Pop-Up Quick Clamp Tilt Mount Canopy 10' x 7'6" Tan Cover

From $83.99
select
Qty: Add to Cart
Black Outdoor Ashtray - 6 Gallon

Black Outdoor Ashtray - 6 Gallon

From $26.00
After Mail-In-Rebate
select
Qty: Add to Cart
5 Bike Single Galvanized

5 Bike Single Galvanized

From $99.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)