Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6' Single Pedestal Table, Inground, Diamond 72"W x 70"D - Blue
See all 122 items in product family

6' Single Pedestal Table, Inground, Diamond 72"W x 70"D - Blue

Item #: WBB246756

Sold By: globalindustrial.com

Usually ships in 24 to 27 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,019.95
Product Information
Customer Review
Product Q&A
Accessories
The 6' heavy duty diamond pattern pedestal table has a 4" square center post and 3" square arm posts. Table is ADA compliant. Diamond Style. Blue Plank & Frame finish. 72"W x 70"D x 30"H Overall Dimensions.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES70
    • HEIGHT INCHES30
    • COLOR FINISHBlue
    • BRANDUltraplay®
    • CONSTRUCTIONSteel
    • DESCRIPTION6' Single Pedestal Table
    • FRAME COLORBlue
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERPB337S-V6B
    • PACKAGE QUANTITY1
    • TABLE LENGTH INCHES72
    • TABLE WIDTH INCHES30
    • TYPEExpanded Metal Picnic Table
    • TOP CONSTRUCTIONSteel
    • STYLEADA Table
    • SHAPERectangular
    • MOUNT TYPEIn-Ground

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 4 answers for this product.

Sort by: 
...  

0 Result

How heavy is the table?

Question Asked By: Brian , Pennsylvania , April 12, 2016

+ View 2 Answers

Answer This Question

where is this table manufactured

Question Asked By: Louminda , April 05, 2016

+ View 1 Answer

Answer This Question

I accidently ordered the wrong tables . I ordered ADA compliant and did not mean too! I have already assembled the two tables . Any way I can buy just the missing two seats and mounting hardware ?

Question Asked By: PETER , new york , March 22, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result