Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8' Child's Picnic Table, Perforated Metal, In-Ground Mount, Multi Colors
See all 65 items in product family

8' Child's Picnic Table, Perforated Metal, In-Ground Mount, Multi Colors

Item #: WBB460951

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $729.00 ea.
3+ $699.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
8' Child's Picnic Table, Perforated Metal, In-Ground Mount, Multi Colors

This 96"L x 62"W x 24-1/4"H children's picnic table is solidly constructed for long lasting durability and dependability. Table top and benches are made of 11 gauge perforated metal. Criss-cross pattern eliminates rain and snow build-up, allows liquids to flow-through and minimizes dust accumulation. Framing is made using black powder coated galvanized steel tubular legs for superior strength. This child size picnic table features a thermoplastic coating to help minimize maintenance, deter vandalism and withstand harsh weather conditions. Table top has a 1-3/4" diameter umbrella opening. In-Ground Mount allows permanent installation in fresh, wet cement or can be installed in grass or soil surfaces.

Product Specifications

    • LENGTH INCHES96
    • WIDTH INCHES62
    • HEIGHT INCHES24-1/4
    • COLOR FINISHMulti Colors
    • BRANDLeisure Craft
    • CONSTRUCTIONSteel
    • DESCRIPTION8' Perforated Picnic Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERT8XPIG-CHILD-PERF
    • SEAT LENGTH INCHES96
    • SEAT WIDTH INCHES11-1/2
    • SEAT HEIGHT INCHES11-3/4
    • TABLE LENGTH INCHES96
    • TABLE WIDTH INCHES30
    • TABLE HEIGHT INCHES24-11/16
    • TYPEPerforated Metal Picnic Table
    • TOP CONSTRUCTIONSteel
    • STYLEStandard Table
    • SHAPERectangular
    • MOUNT TYPEIn-Ground

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.217.63:21