Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tot Picnic Table In Blue/Yellow Combination, For Ages 2-5

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Tot Picnic Table In Blue/Yellow Combination, For Ages 2-5

Item #: WBB1110182

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $885.00 Save up to 29%
Qty Price
1-2 $665.00 ea.
3+
Product Information
Customer Review
Product Q&A
Accessories
Tot Picnic Table In Blue/Yellow Combination, For Ages 2-5

Just my size! Picnic table for up to 6 preschoolers.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH FEET3.5
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BRANDKidstuff Playsystems
    • CONSTRUCTIONPlastic
    • DESCRIPTIONTot Picnic Table
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER9260
    • TABLE LENGTH INCHES48
    • TABLE WIDTH INCHES40
    • TYPEPlastic Picnic Table
    • WEIGHT LBS75
    • STYLEStandard Table
    • SHAPERectangular
    • LIMITED WARRANTYY
    • MOUNT TYPEPortable
    • LENGTH FEET4
    • APPROVALIPEMA, ISO 9001-2008

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!