Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
36'' Square Picnic Table

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

36'' Square Picnic Table

Item #: WBB1012783

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $213.00 Save: up to 27%
Price: $155.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
36'' Square Picnic Table

Enjoy those special gatherings around our Parquet Table. The legs are made of 100% Northern White Cedar, with pine table top. The wood is naturally resistant to rot and insect damage. The table can be finished with a quality penetrating oil, or left to weather to a silvery grey color. Many, or most of the logs will have cracks. These cracks are called checks. Checking occurs when the logs dry and the cells shrink causing the wood to split. This does not weaken the wood. Checking helps give cedar furniture its rustic beauty. Made in the USA.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES36
    • HEIGHT INCHES30
    • COLOR FINISHNatural
    • BRANDLakeland Mills
    • CONSTRUCTIONWood
    • DESCRIPTIONSquare Picnic Table
    • MANUFACTURERS PART NUMBERCF1236
    • PACKAGE QUANTITY1
    • TYPEWood Picnic Table
    • STYLEStandard
    • LIMITED WARRANTY1 year
    • WOOD TYPECedar
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.