Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6 Ft. Wooden Picnic Table
See all 5 items in product family

6 Ft. Wooden Picnic Table

Item #: WBB460941

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 292.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
We now offer wooden picnic tables in 6 and 8 ft. lengths with an ADA option for the 8 ft. Version. Pine construction. Galvanized steel 2 3/8" tubular legs.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES59-1/8
    • HEIGHT INCHES27
    • COLOR FINISHPine
    • BRANDLeisure Craft Inc.
    • CONSTRUCTIONWood
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERT6WTP
    • SEAT LENGTH INCHES72
    • SEAT WIDTH INCHES9-1/4
    • SEAT HEIGHT INCHES16-1/2
    • TABLE LENGTH INCHES72
    • TABLE WIDTH INCHES27-3/4
    • TABLE HEIGHT INCHES27
    • TYPEWood Picnic Table
    • WEIGHT LBS229
    • STYLEStandard Table
    • SHAPERectangular
    • MOUNT TYPESurface
    • WOOD TYPEPine

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Good table

Your review: As advertised, sturdy and nice quality

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed