Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leisure Craft 8 Ft All Wooden Picnic Table

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Leisure Craft 8 Ft All Wooden Picnic Table

Item #: WBB2240095

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 243.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Leisure Craft 8 Ft All Wooden Picnic Table

All wood picnic table constructed of pine wood.

Product Specifications

    • LENGTH INCHES96
    • WIDTH INCHES59
    • HEIGHT INCHES28
    • COLOR FINISHPine
    • BRANDLeisure Craft Inc.
    • DESCRIPTIONWooden Picnic Table
    • FRAME COLORPine
    • FRAME CONSTRUCTIONWood
    • MANUFACTURERS PART NUMBERT8AW
    • SEAT LENGTH INCHES96
    • SEAT WIDTH INCHES12
    • SEAT HEIGHT INCHES15
    • TABLE LENGTH INCHES96
    • TABLE WIDTH INCHES27-1/2
    • TABLE HEIGHT INCHES28
    • TYPEWood Picnic Table
    • WEIGHT LBS240
    • WEIGHT CAPACITY190 lbs.
    • TOP CONSTRUCTIONWood
    • STYLEStandard Table
    • SHAPERectangular
    • MOUNT TYPEPortable
    • COUNTRY OF ORIGINMade in USA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!