Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Picnic Table Tan Top With Black Frame

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Picnic Table Tan Top With Black Frame

Item #: WB248992TN

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $179.95 ea.
3+ $169.00 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global Industrial®™ Indoor/Outdoor Picnic Table
These colorful tables are ideal for industrial, residential or commercial application. The tantabletops and seats are manufactured from high-density polyethylene which will not corrode, never need painting, toxic chemical treatments or coatings.

Table top measures 72"L x 28-1/2"W x 29"H.
Seat measures 72"L x 12"W x 15-3/4"H.
Overall dimension is 72"L x 58"W x 29"H.
Bottom of seat to the ground =15.75"
Top of seat to the ground = 17.13"
Top of the table to the ground= 28.35"
Bottom of the table to the ground = 27.17"

High strength 1-3/4" diameter x 14 gauge tubular black steel frame has an exterior grade epoxy finish to withstand outdoor environments. Maintenance-free; easy clean-up using only soap and water. Easy assembly. 1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES58
    • HEIGHT INCHES29
    • COLOR FINISHTan
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial®
    • CONSTRUCTIONPlastic
    • DESCRIPTIONPicnic Table Tan Top With Black Frame
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER248992TN
    • MODEL248992TN
    • SEAT LENGTH INCHES72
    • SEAT WIDTH INCHES12
    • SEAT HEIGHT INCHES15-3/4
    • TABLE LENGTH INCHES72
    • TABLE WIDTH INCHES30
    • TABLE HEIGHT INCHES29
    • TYPEPlastic Picnic Table
    • WEIGHT LBS90
    • CAPACITY LBSTabletop: 1000/Bench: 640
    • STYLEStandard Table
    • SHAPERectangular
    • MOUNT TYPESurface
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (29 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 2 ...

29 Results

Good Picnic Table

Your review: Good table for the price.

Is this review helpful?

Picnic Table

Your review: We got it a couple of weeks ago and it's been too cold for most people to use it outside. However, what was received was what was expected from the description and picture, assembly was not difficult.

Is this review helpful?

Picnic Table

Your review: Nice quality and easy to put together.

Pros: Nice and easy to put together. Enjoy very much in the warmer months.

Cons: Don't have any

Is this review helpful?

PIc Nic Table

Your review: This table is made of plastic that is too thin, the metal bars are actually felt and seen through the plastic. This makes it uncomfortable.

Pros: frame may be strong

Cons: plastic is too thin, like a bowling ball in a plastic bag.

Is this review helpful?

Good Table

Your review: Would purchase again.

Pros: Sturdy table. Exactly as described.

Cons: None

Is this review helpful?

Picnic table

Your review: The table is just what we wanted. It was easy to assemble and easy to move into position.

Pros: Light weight, easy to assemble, easy to move, easy to clean

Cons: None yet.

Is this review helpful?

Initial review

Your review: Decent table but not sure how well it will hold up to the elements. The slats are made of what seems to be thin plastic. They are however supported by a decent support system of brackets beneath. If you sit or put weight on the right place you can still notice bowing of the slat, especially on the tabletop. Once constructed it seems to be pretty steady with the steel frame legs adding weight and support. We have it out in the park and we'll see how long it lasts.

Pros: Fairly quick assembly. Good weight to frame. All pieces were in the box.

Cons: Slat material does not seem very durable.

Is this review helpful?

picnic table

Your review: great, easy to put together.

Pros: light weight easy to move

Cons: none

Is this review helpful?

PERFECT!

Your review: Easy assembly and perfect for the office. Lightweight and easy to move around, but not too light that it will blow away!

Pros: Easy assembly

Cons: needs an umbrella hole

Is this review helpful?

Picnic Table

Your review: Nice table, easy to clean would like to have this table at my condo complex.

Pros: Good usable table

Cons: It was placed in an area where lots of nats and flying bugs. Bad placement by us not used like we would like.

Is this review helpful?

Picnic Tables for Our Office

Your review: Just as expected and arrived very quickly.

Pros: durable

Cons: none

Is this review helpful?

Nice table good price

Your review: its an excellent table, easy to assemble

Pros: easy to assemble

Cons: shipping cost

Is this review helpful?

Picnic Table

Your review: Product arrived in a timely manner.

Pros: Durable, sturdy. Meets/exceeds our needs.

Cons: N/A

Is this review helpful?

Picnic Tables

Your review: Very pleased with our product.

Pros: weather-resistant

Cons: None

Is this review helpful?

picnic table

Your review: easy to assemble, good value.

Pros: Arrived in timely fashion. Price was good. Assembly instructions easy to follow and all nuts, bolts and washers were included.

Cons: None at this time. Check back in a year for durability review.

Is this review helpful?

Great value!

Pros: Heavy sturdy construction. Holds 8 people easily. Looks good.

Cons: None

Is this review helpful?

Pinic Table

Your review: Very nice heavy duty picnic table.

Pros: Love the color because won't show dirt as quickly as white. I would buy another if we needed

Cons: Doesn't come assembled, lol

Is this review helpful?

Picnic Tables

Your review: Order arrived as promised. The tables themselves aren't not as sturdy as they appear on line. Somewhat difficult to assemble

Pros: Looks decent

Cons: Table top is not one solid piece, plastic doesn't appear sturdy, difficult to assemble

Is this review helpful?

Great Picnic Table

Your review: Purchased picnic tables for our employees...great table for the money! Not wood so no splinters! Heavy table - not light!! Doesn't tip easy at all & is not wood that soaks up the rain!! Just wipe it off, sit & relax!

Pros: Plastic & stays nice... Nice table for the $$..

Cons: No cons...

Is this review helpful?

picnic table

Your review: trucking company delivery was terribly unorganized and took 3 dates to finally receive the table. it was a great table and will use it a lot.

Is this review helpful?

Nice for little break room. Heavy Enough!

Your review: This table was purchased for a break room and it works perfect for this application

Is this review helpful?

Solid contruction

Your review: Material is strong and easy to assemble. Works nicely in a simple break area.

Is this review helpful?

Exactly what I expected for the price

Your review: I ordered two of these tables. The boxes arrived timely and in good condition. The assembly instructions were a little vague but we made it through. The only 'complaint' if you will, is that the holes on the plastic pieces don't all line up. Therefore, the space in between the slats is not even. For me, an OCD person, its irritating. Overall we are very satisfied with our purchase. Especially for the price compared to those that were twice as much.

Is this review helpful?

Picnic Tables

Your review: Very impressed with the reinforcements in the seating area. Much sturdier than I thought they would be.

Is this review helpful?

Sort by: 
1 2 ...

29 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.149.30:23