Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chenille Kraft® Bump Stems, 12"L, Assorted, 288/Pack
See all 37 items in product family

Chenille Kraft® Bump Stems, 12"L, Assorted, 288/Pack

Item #: WBB954987

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4.88 Save up to 31%
Price: $3.36
Product Information
Customer Review
Product Q&A
Accessories
Chenille Kraft® Bump Stems, 12"L, Assorted, 288/Pack

Bump stems come in assorted colors. Each chenille-covered stem has four bumps. Stems are made from flexible wire and crush-resistant polyester. 12" length. 288 per pack.

Product Specifications

    • BRANDChenille Kraft®
    • MANUFACTURER PART NUMBER820001
    • DESCRIPTIONBump Stems
    • SUBJECT(S)Art
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY288/Pack
    • STYLEStems
    • GRADEPre K - 3
    • CONSTRUCTIONPolyester
    • SUPPLY TYPECraft Supplies

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:64